Shop All Kickplates
Rockwood
Door Protection Plate, 34Hx36W, SS
Mfr # K1050 34X36.32D
Zoro # G2534795
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 34 in
- Width 36 in
- Finish Dull 304
- Material Stainless Steel
Product Information
- Brand Rockwood
- MFR # K1050 34X36.32D
- Zoro # G2534795
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 34 in |
Width | 36 in |
Details
Kick Plate Type | Armor |
Item | Door Protection Plate |
Finish | Dull 304 |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Armor, Height 34 in, Width 36 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Adjustable Spring Power Multi Size 90DegNo Hold Open Overhead Concealed Closer Body (20101M19)
- SPEC Compression Spring, Music Wire, PK10, C04800811000M (C04800811000M)
- ZORO SELECT Gasket, 250 psi, 1 in., PK10 (GASK-QC100-10G)
- DURA-LIFT 18 in. Garage Door Torsion Spring Winding Rod (2-Pack) (DLATWR18)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D316)
- ROCKWOOD Door Protection Plate, 10Hx34W, Aluminum (K1050 10 X 34 US28)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D)
- ROCKWOOD Door Protection Plate, 10Hx28W, SS (K1050 10X28.32D)
- ROCKWOOD Door Protection Plate, 8in H x 34in W, SS (K1050 8 X 34.3 MAGNETIC)
- ROCKWOOD Door Protection Plate, 42Hx34W, Aluminum (K1050 34X42.28)
- BRASS ACCENTS Kick Plate, 8x34", Weathered Flat Black (A09-P0834-622)
- Rockwood Door Surface Protection