Shop All Kickplates
Rockwood
Door Protection Plate, 34Hx34W, SS
Mfr # K1050 34X34.32D316
Zoro # G2845823
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Armor
- Height 34 in
- Width 34 in
- Finish Dull 316
- Material Stainless Steel
Product Information
- Brand Rockwood
- MFR # K1050 34X34.32D316
- Zoro # G2845823
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 34 in |
Width | 34 in |
Details
Kick Plate Type | Armor |
Item | Door Protection Plate |
Finish | Dull 316 |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Armor, Height 34 in, Width 34 in, Dull 316 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- MASTER LOCK Combination Padlock, Center, Black/Silver (1525)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V LH AL)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Mtt Blk Hngs (2668pri8405RH10B4916)
- ROCKWOOD Door Protection Plate, 6Hx28W, Aluminum (K1050 6X28.28)
- ROCKWOOD 10" x 44" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1044BEVCSK)
- ROCKWOOD Door Protection Plate, 10Hx36W, SS (K1050 10X36.32D)
- ROCKWOOD Door Protection Plate, SS, 12" H x 34" W (K1050.32D 12"x34)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D)
- ROCKWOOD 10" x 35" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1035BEVCSK)
- TRIMCO Kick Plate Satin Stainless Steel 8"x40" (8X40.630)
- Rockwood Door Accessories