Shop All Kickplates
Rockwood
Door Protection Plate, 12Hx34W, Aluminum
Mfr # K1050 12 X 34 US28
Zoro # G2539677
original price:
$43.20
6% off
new price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 12 in
- Width 34 in
- Finish Dull
- Material Aluminum
Product Information
- Brand Rockwood
- MFR # K1050 12 X 34 US28
- Zoro # G2539677
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 12 in |
Width | 34 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull |
Material | Aluminum |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 12 in, Width 34 in, Dull Finish, Material Aluminum, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Med Duty, 5/8x1In, PK10 (103304)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-34532)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-313)
- KENAURD Kenaurd: Mortise Lockset Silver (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER-RH (KMLWL234-SS-SC1-RH)
- ROCKWOOD Door Protection Plate, 8Hx40W, Brass (5U653)
- ROCKWOOD Door Protection Plate, 34Hx34W, Brass (K1050 34X34.3)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D316)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- ROCKWOOD 12" x 40" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1240BEVCSK)
- ROCKWOOD Door Protection Plate, 8Hx40W, Bronze (K1050 8X40.10)
- TRANS ATLANTIC CO. 10 in. x 34 in. Aluminum Kick Plate (GH-KP1034-AL)
- Rockwood Door Accessories