Shop All Kickplates
Rockwood
Door Protection Plate, 12Hx28W, SS
Mfr # K1050 12X28.32D
Zoro # G2772813
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 12 in
- Width 28 in
- Finish Dull 304
- Material Stainless Steel
Product Information
- Brand Rockwood
- MFR # K1050 12X28.32D
- Zoro # G2772813
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 12 in |
Width | 28 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull 304 |
Material | Stainless Steel |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 12 in, Width 28 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Door and Butt Hinge (S35R5BB26D)
- RICHELIEU 6 14inch 159 mm Door Knocker, Satin Chrome (103SCR)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-1168)
- ONWARD RegularDuty Hasps , Stainless Steel (316SSR)
- ROCKWOOD Door Protection Plate, 8Hx40W, Bronze (K1050 8X40.10)
- ROCKWOOD Door Protection Plate, 12Hx34W, Aluminum (K1050 12 X 34 US28)
- ROCKWOOD Door Protection Plate, 46Hx34W, Aluminum (K1050 34X46.28)
- ROCKWOOD Door Protection Plate, 42Hx34W, Aluminum (K1050 34X42.28)
- ROCKWOOD Door Protection Plate, 8in H x 34in W, SS (K1050 8 X 34.15 MAGNETIC)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (2RFU2)
- ROCKWOOD 10" x 44" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1044BEVCSK)
- Rockwood Kickplates