Shop All Kickplates
Rockwood
Door Protection Plate, 10Hx34W, Brass
Mfr # K1050 10X34.3
Zoro # G1835881
original price:
$129.99
24% off
new price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 10 in
- Width 34 in
- Finish Bright
- Material Brass
Product Information
- Brand Rockwood
- MFR # K1050 10X34.3
- Zoro # G1835881
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 10 in |
Width | 34 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Bright |
Material | Brass |
Thickness | 0.05 in |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 10 in, Width 34 in, Bright Finish, Material Brass, Thickness 0.05 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 8Hx36W, Aluminum (2RFZ8)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 210, PK25 (ZUSAH70LUB210)
- ZORO SELECT O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10 (U38801.009.0275)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D316)
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- ROCKWOOD Door Protection Plate, SS, 6" H x 34" W (K1050.32D 6"x34)
- ROCKWOOD Door Protection Plate, 8Hx40W, Bronze (K1050 8X40.10)
- ROCKWOOD Door Protection Plate, 12Hx36W, Aluminum (2RGA1)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (K1050 34X34.32D316)
- ACORN MFG 7.375 Inch x 34 Inch Kick Plate (RMTBP)
- Rockwood Kickplates