Shop All Kickplates
Rockwood
Door Protection Plate, 10Hx28W, SS
Mfr # K1050 10X28.32D
Zoro # G1253104
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Kick Plate Type Kick/Stretcher
- Height 10 in
- Width 28 in
- Finish Dull 304
- Material Stainless Steel
Product Information
- Brand Rockwood
- MFR # K1050 10X28.32D
- Zoro # G1253104
- Country of Origin United States
- Category Kickplates
Dimensions
Height | 10 in |
Width | 28 in |
Details
Kick Plate Type | Kick/Stretcher |
Item | Door Protection Plate |
Finish | Dull 304 |
Material | Stainless Steel |
Hardware | Included |
Thickness | 0.05 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Door Protection Plate, Kick/Stretcher, Height 10 in, Width 28 in, Dull 304 Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBR9)
- FALCON Exit Device, Alumn, 36in.Door W., Series 19 (F19-R-EO SP28 3FT)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- MIDWEST FASTENER 90° x 1" x 1" Batural Plastic Mounting Brackets 10PK (39443)
- ROCKWOOD Door Protection Plate, 28Hx42W, SS (K1050 28X42.32D)
- ROCKWOOD Door Protection Plate, 12Hx30W, Aluminum (K1050 12X30.28)
- ROCKWOOD Door Protection Plate, 16Hx34W, SS (K1050 16X34.32D)
- ROCKWOOD Door Protection Plate, 12Hx36W, Aluminum (2RGA1)
- ROCKWOOD Door Protection Plate, 34Hx34W, SS (2RFU2)
- ROCKWOOD Door Protection Plate, 8Hx34W, SS (K1050 8 X 34 US32D316)
- ROCKWOOD Door Protection Plate, 8Hx28W, SS (K1050 8X28.32D316)
- Rockwood Door Accessories