Shop All Door Knockers
Rockwood
Door Knocker w/Viewer, Polished Brass
Mfr # 614V.3
Zoro # G1343036
original price:
$65.62
18% off
new price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 190 Degrees
- Material Cast Brass
- For Door Thickness 1 3/4 in
- Width 2 1/8 in
- Hardware Included
Product Information
- Brand Rockwood
- MFR # 614V.3
- Zoro # G1343036
- Country of Origin Taiwan, Province of China
- Category Door Knockers
Dimensions
Width | 2 1/8 in |
Height | 3 in |
Details
Item | Door Knocker with Viewer |
Viewing Angle | 190 Degrees |
Finish | Polished Clear |
Material | Cast Brass |
For Door Thickness | 1 3/4 in |
Hardware | Included |
Description
Door Knocker with Viewer, 190 Degrees Viewing Angle, Polished Clear Finish, Material Cast Brass, Height 3 in, Width 2 1/8 in, For Door Thickness 1 3/4 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829098)
- LUCKY LINE Key Identifier, Blue, 20 PK (1673020)
- DELTANA Black Spring Hinge, Holes per Leaf: 3 (DSH35U1B)
- MIDWEST FASTENER 5/8" x 3-3/8" 316 Stainless Steel Swivel Eye Snap Hooks 2PK (35747)
- ROCKWOOD Door Knocker w/Viewer, Satin Chrome (614V.26D)
- ROCKWOOD Door Knocker, Satin Chrome (611.26D)
- ROCKWOOD Door Knocker, Polished Brass (611.3)
- TENTO CAMPAIT 4 in. High Door Knocker with 160 deg UL Viewer; Satin Nickel (TE1628686)
- BRASS ACCENTS Traditional Door Knocker 8" Polished Bra (A07-K5520-605)
- PAMEX 5-1/2in High Door Knocker with 180 Degree Viewer Bright Brass Finish (DD01K180PB)
- DELTANA Door Knocker-Viewer Satin Chrome (DKV630U26D)
- Rockwood Door Accessories