Shop All Door Protector Bars
Rockwood
Door Guard, Lever Handle Trim Protector
Mfr # SD1260.32D
Zoro # G0634882
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 3 1/4 in
- Center to Center Length 8 in
- Finish Satin
- Material Stainless Steel
- Performance Standard Duty
Product Information
- Brand Rockwood
- MFR # SD1260.32D
- Zoro # G0634882
- Country of Origin United States
- Category Door Protector Bars
Dimensions
Center to Center Length | 8 in |
Details
Item | Lever Door Trim Protector Bar |
Projection | 3 1/4 in |
Finish | Satin |
Material | Stainless Steel |
Performance | Standard Duty |
Hardware | Included |
Description
Lever Door Trim Protector Bar, Standard Duty Performance, Material Stainless Steel, Satin Finish, Projection 3 1/4 in, Center to Center Length 8 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring , PK3 (C09701253000M)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUR8802FL x 626)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CG-20R-4-301)
- STERLING SEAL & SUPPLY 373 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.373X25)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPH.32D)
- ROCKWOOD Door Coordinator (2672.USP)
- ROCKWOOD Door Coordinator Mounting Bracket (2601AB.USP)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPL.32D)
- ROCKWOOD Door Guard, Vertical Rod Cover (BFRC-24.32D)
- Rockwood Door Surface Protection