Shop All Door Protector Bars
Rockwood
Door Coordinator Mounting Bracket
Mfr # 2601AB.USP
Zoro # G3005195
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Prime Coat
- Material Aluminum
- For Use With 2 1/4 in Door Stops
- Hardware Included
Product Information
- Brand Rockwood
- MFR # 2601AB.USP
- Zoro # G3005195
- Country of Origin China
- Category Door Protector Bars
Details
Finish | Black Prime Coat |
Material | Aluminum |
Item | Door Coordinator Mounting Bracket |
For Use With | 2 1/4 in Door Stops |
Hardware | Included |
Description
Door Coordinator Mounting Bracket, Type -, Material Aluminum, Color -, Black Prime Coat Finish, Size (In.) -, Width (In.) -, Length (In.) -, Height (In.) -, Holes per Leaf -, Holes -, Mounting Holes -, -, -, For Use With 2 1/4 in Door Stops, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hooks, Wall Mount, 3 Hook, Satin Nickel (1XNH9)
- MASTER LOCK 112Laminated Padlock (3KA-0356)
- ABUS Padlock, Keyed Alike, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 15/16" W (83AL/45 (300) KD Titanium)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (PE1000)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPL.32D)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- ROCKWOOD Door Guard, Lever Handle Trim Protector (R116EDPH.32D)
- ROCKWOOD Door Coordinator (2672.USP)
- ROCKWOOD Door Guard, Vertical Rod Cover (BFRC-24.32D)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- Rockwood Door Protector Bars