Shop All Door Stops
Rockwood
Dome Door Stop, Cast Brass, 1-1/8"H
Mfr # 441.10
Zoro # G1919811
original price:
$7.05
12% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Cast Brass
- Finish Satin Bronze
- Projection 1 in
- Height 1 1/8 in
Product Information
- Brand Rockwood
- MFR # 441.10
- Zoro # G1919811
- Country of Origin Taiwan, Province of China
- Category Door Stops
Dimensions
Height | 1 1/8 in |
Width | 7/8" |
Base Dia. | 1-7/8 in |
Details
Item | Dome Door Stop |
Mounting Type | Floor Mount |
Material | Cast Brass |
Finish | Satin Bronze |
Projection | 1 in |
Mounting Style | Screw-In |
Tip Material | DuraFlex |
Hardware | Included |
Mounting | Screw-In |
Description
Dome Door Stop, Mounting Type Floor Mount, Finish Satin Bronze, Base Dia. 1-7/8 in, Projection 1 in, Height 1 1/8 in, Mounting Style Screw-In, Material Cast Brass, Tip Material DuraFlex, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE LOCK BRS Plym Passag Lockset (F10 PLY 605)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (T101S D 626)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1511V)
- ZORO SELECT Rotating Eye Hasp, Zinc Plated, 1-3/4inL (39DZ84)
- ROCKWOOD Door Stop, Rubber, Black, 2"H (465)
- ROCKWOOD Hinge Pin Door Stop, Bright Brass (528.BP)
- ROCKWOOD Door Stop, Wall Mount, Satin Chrome (409 US26D)
- ROCKWOOD Rigid Door Stop, Cast Brass, 3"H (471.3)
- ROCKWOOD Door Stop Riser, Cast Brass, 3/8"H (444.3)
- ROCKWOOD Door Stop, Floor Mount, 10-1/2 in. L (468)
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single Doors, US26D (AS895 US26D)
- Rockwood Door Accessories