Shop All Door Wedges
Rockwood
Curved Roller Stop, Polished Brass
Mfr # 455.3
Zoro # G3349157
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Finish Polished Brass
- Length 3 in
- Height 1 5/8 in
- Width 2 3/4 in
Product Information
- Brand Rockwood
- MFR # 455.3
- Zoro # G3349157
- Country of Origin Taiwan, Province of China
- Category Door Wedges
Dimensions
Length | 3 in |
Height | 1 5/8 in |
Width | 2 3/4 in |
Details
Item | Curved Roller Stop |
Material | Cast Brass |
Finish | Polished Brass |
Mounting Style | Screw-In |
Mounting | Screw-In |
Description
Curved Roller Stop, Finish Polished Brass, Length 3 in, Height 1 5/8 in, Width 2 3/4 in, Mounting Style Screw-In, Material Cast Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack) (MP9029)
- TRIMLITE 30" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2670pri8433)
- KWIKSET Screw Pack for 985 Double Cylinder Deadb (83474-002)
- INVISIDOOR Maple Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.MA)
- DELTANA Floor Door Bumper 1-3/8" Black (FDB138U19)
- TRIMCO Heavy Duty Floor Stop with Grade 8 Tensile Bolt Satin Chrome (1209.626)
- DELTANA Dome Stop High Profile Black (DSHP916U19)
- IVES Oil Rubbed Bronze Stop WS401402CCV10B (WS401402CCV10B)
- IVES Satin Chrome Stop FS1326D (FS.10457)
- MASTER CASTER Doorstop, Nonslip Rubber, Brown (00920)
- GIANT FOOT Doorstop, w/Magnetic Attachment, 3-1/2"x6-3/4"x2", Yellow (MAS00967)
- Rockwood Door Wedges