Shop All Wall Protection
Rockwood
Corner Guard, Gold, Square, 3"W X 48"H
Mfr # 295.3 3" x 3" x 48
Zoro # G1174013
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Gold
- Thickness 0.05 in
- Finish Polished Brass
- Height 48 in
Product Information
- Brand Rockwood
- MFR # 295.3 3" x 3" x 48
- Zoro # G1174013
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Material | Brass |
Color | Gold |
Thickness | 0.05 in |
Finish | Polished Brass |
Mounting | Screw In |
Number of Sides | 2 |
Corners | Square |
Includes | Fasteners |
Description
Corner Guard, Width 3 in, Height 48 in, Polished Brass Finish, Gold Color, Mounting Screw In, Material Brass, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 8 13/16-inch (224 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8232224195)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, PTFE (40MOG-600)
- ZORO SELECT O-Ring, Dash 144, Viton, 0.1 In., PK10 (U38871.009.0250)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470523)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD295.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (290.32D 3"X 3" X 96)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD290.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- ROCKWOOD Corner Guard, 2 x 48 In, Screw In, Satin SS (295.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (295.32D 3"X 3" X 96)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CG-135-4-370)
- Rockwood Wall Protection