Shop All Wall Protection
Rockwood
Corner Guard, Gold, Square, 3"W X 48"H
Mfr # 290.3 2" x 2" x 48
Zoro # G2800734
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Material Brass
- Finish Polished Brass
- Thickness 0.05 in
- Height 48 in
Product Information
- Brand Rockwood
- MFR # 290.3 2" x 2" x 48
- Zoro # G2800734
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | Gold |
Material | Brass |
Finish | Polished Brass |
Thickness | 0.05 in |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | Square |
Includes | Adhesive |
Description
Corner Guard, Width 3 in, Height 48 in, Polished Brass Finish, Gold Color, Mounting Adhesive, Material Brass, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1-1/2", PK8 (10J997)
- COMMAND Cord Clip, Plastic, Transparent (17017CLR-VP)
- ZORO SELECT Door Front Hanger, Nylon/Steel, 2-1/2"L (3-152)
- RICHARDS-WILCOX Cane Bolt Lock Package – Zinc Plated (0524.00024)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (290.32D 3"X 3" X 96)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD295.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (290.32D 2"X 2" X 96)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD290.32D 304 1.5"x1.5"x48)
- ROCKWOOD Corner Guard, 3 x 48 In, Adhesive, Satin SS (290.32d 3" x 3" x 48)
- DURABLE CORP D6 Extruded Wall Guards (E-D6)
- Rockwood Molding & Millwork