Shop All Wall Protection
Rockwood
Corner Guard, Gold, Square, 2"W X 48"H
Mfr # 295.3 2" x 2" x 48
Zoro # G0605281
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Brass
- Thickness 0.05 in
- Finish Polished Brass
- Height 48 in
Product Information
- Brand Rockwood
- MFR # 295.3 2" x 2" x 48
- Zoro # G0605281
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Color | Gold |
Material | Brass |
Thickness | 0.05 in |
Finish | Polished Brass |
Mounting | Screw In |
Number of Sides | 2 |
Corners | Square |
Includes | Fasteners |
Description
Corner Guard, Width 2 in, Height 48 in, Polished Brass Finish, Gold Color, Mounting Screw In, Material Brass, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 30 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401IAFGC030080)
- EMTEK Deadbolt Double Inside Cylinder for FB, US19 and FBS Finishes (CY4-PSCHCTIS5-FB)
- NU-SET Lock Box, 4-Number, Hanging Shackle (2020)
- ACCURIDE Drawer Slide, Rail Mount, Full, Soft Close, PK2, 1/2"W (C 2632-8D)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD290.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- ROCKWOOD Corner Guard, 2 x 48 In, Screw In, Satin SS (295.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (290.32D 3"X 3" X 96)
- ROCKWOOD Corner Guard, 3 x 48 In, Adhesive, Satin SS (290.32d 3" x 3" x 48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD290.32D 304 1.5"x1.5"x48)
- MUTUAL INDUSTRIES Mutual Industries, 88039-0-0 Foundation A, 3.75 Inch Height, 8.25 Inch Width (88039-0-0)
- Rockwood Wall Protection