Shop All Wall Protection
Rockwood
Corner Guard, 3 x 48 In, Screw In, Satin SS
Mfr # 295.32d 3" x 3" x 48
Zoro # G2056573
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Thickness 0.05 in
- Finish Satin
- Height 48 in
Product Information
- Brand Rockwood
- MFR # 295.32d 3" x 3" x 48
- Zoro # G2056573
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | Silver |
Material | Stainless Steel |
Thickness | 0.05 in |
Finish | Satin |
Mounting | Screw In |
Number of Sides | 2 |
Corners | Square |
Includes | Fasteners |
Description
Corner Guard, Width 3 in, Height 48 in, Satin Finish, Silver Color, Mounting Screw In, Material Stainless Steel, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4" Wx7/8"Dx4"H Maple Fleur-de-lis Rosette (FDLROS3HMP)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (U38801.006.0009)
- BEST Key Blank, BEST Lock, Standard, R Keyway (1A1R1KS208KS800)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (290.32D 2"X 2" X 96)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (290.32D 3"X 3" X 96)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (295.32D 3"X 3" X 96)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD295.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, 2 x 48 In, Screw In, Satin SS (295.32d 2" x 2" x 48)
- ROCKWOOD Corner Guard, 3 x 48 In, Adhesive, Satin SS (290.32d 3" x 3" x 48)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- Rockwood Molding & Millwork