Shop All Wall Protection
Rockwood
Corner Guard, 2 x 48 In, Adhesive, Satin SS
Mfr # 290.32d 2" x 2" x 48
Zoro # G1095692
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Thickness 0.05 in
- Finish Satin
- Height 48 in
Product Information
- Brand Rockwood
- MFR # 290.32d 2" x 2" x 48
- Zoro # G1095692
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Color | Silver |
Material | Stainless Steel |
Thickness | 0.05 in |
Finish | Satin |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | Square |
Includes | Adhesive |
Description
Corner Guard, Width 2 in, Height 48 in, Satin Finish, Silver Color, Mounting Adhesive, Material Stainless Steel, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF042-045)
- ACORN PARTS O-Ring, 1/16" W, PK10 (0410-129-001)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (424-3)
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- ROCKWOOD Corner Guard, Silver, Square, 2"W X 96"H (295.32D 2"X 2" X 96)
- ROCKWOOD Corner Guard, 3 x 48 In, Screw In, Satin SS (295.32d 3" x 3" x 48)
- ROCKWOOD Corner Guard, 3 x 48 In, Adhesive, Satin SS (290.32d 3" x 3" x 48)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD290.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 96"H (HD295.32D 304 1.5"x1.5"x96)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- PAWLING Wall Guard, Ivory, 6 x 144In (WG-6C-12-2)
- Rockwood Wall Protection