Shop All Door Bolt Locks
Rockwood
Automatic Flush Bolt, Satin Chrome
Mfr # 2842.26D
Zoro # G2253124
original price:
$187.37
15% off
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Bolt Head Dia. 1/2 in
- Hardware Included
- Width 1 in
- Material Brass/Stainless Steel
Product Information
- Brand Rockwood
- MFR # 2842.26D
- Zoro # G2253124
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Dimensions
Bolt Head Dia. | 1/2 in |
Width | 1 in |
Height | 6 3/4 in |
Bolt Length | 1 1/4 in |
Details
Item | Automatic Flush Bolt |
Finish | Satin Chrome |
Hardware | Included |
Material | Brass/Stainless Steel |
Includes | Strikes and Fasteners |
Description
Automatic Flush Bolt, Satin Chrome Finish, Material Brass/Stainless Steel, Width 1 in, Height 6 3/4 in, Bolt Length 1 1/4 in, Bolt Head Dia. 1/2 in, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE HANDLESET CENTURY MTTBLK (FE285GCEN622LAT)
- REV-A-SHELF Rev-A-Shelf - 2-Prong Towel Bar Pull Out (563-51-C)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (178SA-96)
- HARDWARE RESOURCES 4" Wx7/8"Dx4"H Maple Fleur-de-lis Rosette (FDLROS3HMP)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (555.26D)
- ROCKWOOD Automatic Flush Bolt, Satin Chrome (2848.32D)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (557.26D)
- ROCKWOOD Lever Extension Flush Bolt, Satin Bronze (555.10)
- ROCKWOOD 5802426D 24" Surface Bolt Satin Chrome (5802426D)
- ROCKWOOD Lever Extension Flush Bolt, Bright Brass (557.3)
- ZORO SELECT Bolt, Foot, 6 In L (4PE10)
- Rockwood Door Guards and Bolts