Shop All Oscillating Tool Accessories
Rockwell Automation
Rockwell 2823003 3.5 A Sonicrafter Oscillating Tool
Mfr # 2823003
Zoro # G304021418
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockwell Automation
- MFR # 2823003
- Zoro # G304021418
- UPC # 845534015454
- Country of Origin China
- Category Oscillating Tool Accessories
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Universal fit system accepts other brand accessories
- Hyperlock tool less blade change - 1t clamp force secures blade
- Color Family: Green
- Corded Tool Type: Specialty
- Tools Product Type: Power Tool
- Weight: 5.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hickory Handle Shingling Hatchet, 14oz. (SH)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/8 In (16Y587)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19025)
- FEIN Triangle Sanding Sheet, 120Grit, PK5 (63717085045)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1131)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw, PK 3 (SB3B-D)
- DIABLO 1-1/4" Starlock Carbide Oscillating Blades for Metal (3-Pack) (DOS125CF3)
- MAKITA Multi-Tool Sandpaper, 120 Grit, 10/pk (A-95532)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1521)
- Rockwell Automation Oscillating Tool Accessories