Shop All Oscillating Tool Accessories
Rockwell Automation
Rockwell 2822997 4 A Sonicrafter Oscillating Multi-Tool
Mfr # 2822997
Zoro # G504009360
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockwell Automation
- MFR # 2822997
- Zoro # G504009360
- UPC # 845534015461
- Country of Origin China
- Category Oscillating Tool Accessories
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Universal fit system holds all major brands of blades
- Universal fit system accepts other brand accessories
- Color Family: Green
- Depth: 14.5 in.
- Height: 7 in.
- Weight: 5.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 10 Slip Joint Pliers (1773637)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1326MD)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1212500)
- HYDE Stiff 8In1 Multi Tool Ss (06988)
- FEIN ECUT UNIV BLADE 1-3/4"" (63502152260)
- FEIN Oscillating Segmented Saw Blade, 3-3/8In (63502174210)
- DIABLO 1-1/4" Universal Fit Carbide Oscillating Blade for Metal (DOU125CF)
- MILWAUKEE TOOL 9 pc. OPEN-LOK Oscillating Multi-Tool Blade Set (49-10-9113)
- MILWAUKEE TOOL 3-1/2 in. 80 Grit Triangle Sandpaper (6 pk) (49-25-2080)
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- Rockwell Automation Oscillating Tool Accessories