Shop All Notification & Audible Devices
Rockustics
Speaker, Sandstone, 100 Max. Wattage
Mfr # OCTOROCK-S
Zoro # G3924179
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- Indoor/Outdoor Outdoor
- Enclosure Material Composite
- Enclosure Color Sandstone
- Impedance (Ohms) 4 ohm
Product Information
- Brand Rockustics
- MFR # OCTOROCK-S
- Zoro # G3924179
- UPC # 748252173775
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Woofer Dia. (In.) | 8 in |
Tweeter Dia. (In.) | 1 in |
Overall Height (In.) | 17 |
Overall Length (In.) | 22 |
Details
Item | Speaker |
Type | Outdoor |
Indoor/Outdoor | Outdoor |
Enclosure Material | Composite |
Enclosure Color | Sandstone |
Impedance (Ohms) | 4 ohm |
Woofer Composition | Moisture Resistant Resin Treated Fiber |
Max. Wattage | 100 W |
Tweeter Composition | Polycarbonate |
Sensitivity (dB) | 87 dB |
Frequency Response | 100Hz to 22KHz |
Watt (RMS) | 100 |
Weight (Lbs.) | 40 |
Description
Speaker, Outdoor, Overall Height (In.) 17, Overall Width (In.) 24, Overall Length (In.) 22, Enclosure Color Sandstone, Enclosure Material Composite, Tweeter Dia. (In.) 1 in, Tweeter Composition Polycarbonate, Woofer Dia. (In.) 8 in, Woofer Composition Moisture Resistant Resin Treated Fiber, 100 Watt (RMS), Max. Wattage 100 W, Sensitivity (dB) 87 dB, Impedance (Ohms) 4 ohm, Frequency Response 100Hz to 22KHz, Weight (Lbs.) 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, S, PR (MU3213DPS)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5 (U5-1514-RD_7X5)
- MECHANIX WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (S2DE-58-500)
- ROCKUSTICS Speaker, Gray, 100 Max. Wattage (OCTOROCK-G)
- EDWARDS SIGNALING Fire Bell, Red, 6 In. (438D-6N5-R)
- EDWARDS SIGNALING Fire Bell, Red, 8 In., 20 to 24V (439D-8AW-R)
- EDWARDS SIGNALING Strobe Ceiling Mount, White, L 8-5/16 In (EGC-VMH)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- EDWARDS SIGNALING Fire Bell, Red, 10 In., 20 to 24V (439D-10AW-R)
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, White (SPSCWL)
- Rockustics Notification & Audible Devices