Shop All Composite Toe Boots and Shoes
Rockport Works
Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # RK6640
Zoro # G4854656
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width M
- Waterproof Yes
Product Information
- Brand Rockport Works
- MFR # RK6640
- Zoro # G4854656
- UPC # 690774084179
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Metalzd, Gld/Clr, 10"x20"x.060" (IM22-GHC6F)
- CONDOR Portable Lockout Kit, Red, 3" H (437R67)
- LACROSSE Size 8 Men's Steel Rubber Boot, Red (00223120-8)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, XL, PR (161-11)
- ROCKPORT WORKS Size 9-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- ROCKPORT WORKS Athletic Shoe, M, 10 1/2, Black (RK4689-M-10.5)
- ROCKPORT WORKS Athletic Shoe, M, 8 1/2, Black (RK4689-M-08.5)
- ROCKPORT WORKS Athletic Shoe, M, 12, Black (RK4689-M-12.0)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- Rockport Works Foot Protection