Shop All Plain-Toe Work Boots and Shoes
Rockport Works
Boots, Composite Toe, Met Guard, 6-1/2, PR
Mfr # RK6465
Zoro # G6308766
original price:
$165.83
6% off
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Product Information
- Brand Rockport Works
- MFR # RK6465
- Zoro # G6308766
- UPC # 690774094314
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | M |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 6 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Do Not Climb Ladder! Roof Access Sign With Symbol, Landscape (OS-NS-D-57-L-11098)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest, Size: 3X (SV2GM3X)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Clear, Propionate (4178CLBP)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 9, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 10W, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 8, PR (RK6465)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 14, Brn, PR (RK6736)
- ROCKPORT WORKS Boots, Woms, Safety Toe, Met Grd, 8, PR (RK465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 12, PR (RK6465)
- VIKING 13 Unisex Black (VW49T-13)
- Rockport Works Foot Protection