Shop All Plain-Toe Work Boots and Shoes
Rockport Works
Boots, Composite Toe, Met Guard, 11W, PR
Mfr # RK6465
Zoro # G6318986
product price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh; Insole: Removable EVA Cushion Insert with ADIPRENE by adidas Shock Absorbing Heel and Rebounding Forpart Pads; Outsole: Dual Density, Direct Attached PU Midsole and Rubber Traction Bottom with ADIPRENE by Adidas Shock Absorbing Heel and Rebounding Forpart Pads
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Product Information
- Brand Rockport Works
- MFR # RK6465
- Zoro # G6318986
- UPC # 690774094598
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Width | W |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Yellow (410YLW)
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Rope/Slip-FitBlack (3251)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477478)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W04013)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 13W, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 6-1/2, PR (RK6465)
- ROCKPORT WORKS Boots, Composite, Mn, 15M, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 8, PR (RK6465)
- ROCKPORT WORKS Boots, Woms, Safety Toe, Met Grd, 8, PR (RK465)
- ROCKPORT WORKS Work Boots, Composite, Mn, 6M, PR (RK6640)
- SKECHERS Athletic Shoes, 16, D, Black, Plain, PR (77040 -BLK 16)
- Rockport Works Foot Protection