Shop All Plain-Toe Work Boots and Shoes
Rockport Works
Boots, Composite, Mn, 15M, PR
Mfr # RK6465
Zoro # G5766887
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Insulated No
Product Information
- Brand Rockport Works
- MFR # RK6465
- Zoro # G5766887
- UPC # 690774258945
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Width | M |
Size (PRINT) | 15 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bell Shape, 33 dB, 500 Pairs, Green (6708)
- ELECTROMARK HMIG Label, 3 In. H, 5 In. W, PK25 (Y604388)
- ACCUFORM Banner, A Clean Work Area Is, 24 x 48 In. (MBR400)
- ROCKPORT WORKS Work Boots, Composite, Mn, 6M, PR (RK6640)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 10W, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 8, PR (RK6465)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 13W, PR (RK6465)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 14, Brn, PR (RK6736)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 9, PR (RK6465)
- IRON AGE Work Boots, Comp, Brw, 11M, PR (IA0195)
- Rockport Works Foot Protection