Shop All Steel Toe Shoes
Rockport Works
Boat Shoes, Stl, Mn, 8, Brn, PR
Mfr # RK6736
Zoro # G4849756
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F2413
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Oil Resisting Sole Yes
- Non-Marking Sole No
- Ninety Degree Heel No
Product Information
- Brand Rockport Works
- MFR # RK6736
- Zoro # G4849756
- UPC # 690774281646
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size | 8 |
Height | 3 in |
Width | M |
Size (PRINT) | 8 |
Overall Height | 3 in |
Description
Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RK6736
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Colonial Number 7, 10PK (A10257)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKT440)
- ALTA Knee Pads, Nomar Cap, Black, PR (50423)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 12W, Brn, PR (RK6736)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 10, Brn, PR (RK6736)
- ROCKPORT WORKS Size 14 Men's Black (RK6761)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8W, Brn, PR (RK6736)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10W, Blk, PR (RK6761)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- Rockport Works Foot Protection