Shop All Composite Toe Boots and Shoes
Rockport Works
Athletic Shoe, M, 12, Black
Mfr # RK4689-M-12.0
Zoro # G106399401
original price:
$109.99
5% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Footwear Closure Type Lace Up
Product Information
- Brand Rockport Works
- MFR # RK4689-M-12.0
- Zoro # G106399401
- UPC # 690774538207
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Width | M |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 4689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Eye Wash Plant Marking Stencil (PMS227)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, DuraHide Leather (LD-C75-011)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- LINCOLN ELECTRIC Welding Jacket (K3106-L)
- ROCKPORT WORKS Athletic Shoe, W, 12, Black (RK4689-W-12.0)
- ROCKPORT WORKS Athletic Shoe, W, 11, Black (RK4689-W-11.0)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- ROCKPORT WORKS Athletic Shoe, M, 14, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Athletic Shoe, W, 9 1/2, Blue, PR (RK4691)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- Rockport Works Foot Protection