Shop All Composite Toe Boots and Shoes
Rockport Works
Athletic Shoe, M, 10 1/2, Black
Mfr # RK4689-M-10.5
Zoro # G706399368
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resisting Sole Yes
- Predominant Footwear Color Black
- Resists Abrasion, Chemicals, Heat, Metal Chips, Oils, Slips
- Gender Men's
- Non-Marking Upper Yes
Product Information
- Brand Rockport Works
- MFR # RK4689-M-10.5
- Zoro # G706399368
- UPC # 690774538177
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Footwear Width | M |
Size | 10 1/2 |
Width | M |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 4689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Medium (7040-CD M)
- 3M Combination Cartridge/Filter, Snap On/Off, FM, HEPA, Magenta, Olive, 5 PK, NIOSH (TR-6350N)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (CHMM-08)
- GENUINE GRIP Work Shoes, Womens, 8M, Wht, Slip On, PR (475-8M)
- ROCKPORT WORKS Athletic Shoe, W, 12, Black (RK4689-W-12.0)
- ROCKPORT WORKS Athletic Shoe, M, 8 1/2, Black (RK4689-M-08.5)
- ROCKPORT WORKS Athletic Shoe, W, 14, Black (RK4689-W-14.0)
- ROCKPORT WORKS Athletic Shoe, M, 9 1/2, Blue, PR (RK4691)
- ROCKPORT WORKS Mens Black Comp Toe Two Eye Tie Work, PR (RK4689)
- ROCKPORT WORKS Athletic Shoe, W, 9, Black (RK4689-W-09.0)
- ARIAT Size 13 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Rockport Works Composite Toe Boots and Shoes