Shop All MIG Welding Wire
Rockmount Research And Alloys
Zeta FC, Hardfacing Wire for High Abrasion and Heavy Impact Situations; Gas Req., .045 Dia., 33lb
Mfr # 7662
Zoro # G804207169
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 33 lb
- Welding Method Flux Core Arc Welding (FCAW)
- Application For hardfacing carbon and alloy steels subjected to high abrasion and heavy impact.
- Diameter 0.045 in
- Welding Current Designation DCEP
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7662
- Zoro # G804207169
- Country of Origin Korea, Republic of
- Category MIG Welding Wire
Dimensions
Container Size | 33 lb |
Diameter | 0.045 in |
Details
Welding Method | Flux Core Arc Welding (FCAW) |
Application | For hardfacing carbon and alloy steels subjected to high abrasion and heavy impact. |
Welding Current Designation | DCEP |
Shielding Type | Gas Required |
Compatible Shielding Gas | 100% Carbon Dioxide, 75% Argon/25% |
Description
Zeta FC
For hardfacing carbon and alloy steels subjected to high abrasion and heavy impact.
Features:
- Extremely Tough Deposit
- Deposit Hardness 55-60 RC
- Resists Heavy Impact
- High Chrome and Silicone Carbide
- Corrosion Resistant
- Excellent Running Characteristics
- Rapid Deposition
Zeta Flux Core is a gas shielded flux core wire that gives superior resistance to wear in high abrasion situations, even when combined with heavy impact loads. The unique and high alloy content provides exceptionally dense semi-austenitic deposits.
Zeta Flux Core is very easy to run, especially in vertical wear facing applications, and will greatly extend service life on a wide range of equipment and machinery. Zeta Flux Core will give excellent results on a wide range of hardfacing applications, even with the high corrosion mediums. The high chrome deposits resist stress cracking.
Applications include dredge cutter teeth, conveyer screws, bulldozer blades, pump housing and dipper teeth.
For hardfacing carbon and alloy steels subjected to high abrasion and heavy impact.
Features:
- Extremely Tough Deposit
- Deposit Hardness 55-60 RC
- Resists Heavy Impact
- High Chrome and Silicone Carbide
- Corrosion Resistant
- Excellent Running Characteristics
- Rapid Deposition
Zeta Flux Core is a gas shielded flux core wire that gives superior resistance to wear in high abrasion situations, even when combined with heavy impact loads. The unique and high alloy content provides exceptionally dense semi-austenitic deposits.
Zeta Flux Core is very easy to run, especially in vertical wear facing applications, and will greatly extend service life on a wide range of equipment and machinery. Zeta Flux Core will give excellent results on a wide range of hardfacing applications, even with the high corrosion mediums. The high chrome deposits resist stress cracking.
Applications include dredge cutter teeth, conveyer screws, bulldozer blades, pump housing and dipper teeth.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Low Temperature Silver Brazing Flux, 0.25 lb jar (LT14)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER316L, 10 lb. (41R358)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (1-112-0)
- WILSON Welding Blankets - Acrylic Coated Fiberglass (36293)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter MIG; For repairing all cast irons and steel to cast iron; highly machinable, .045 Dia, 5lb (7638)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 2lb (7112)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .035" Dia., 10lb (7769)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 10lb (7113)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .045 Dia, 33lb (7045)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .023, 11 lb. (41R317)
- Rockmount Research And Alloys MIG Welding Wire