Shop All Thread Repair Kits
Rockmount Research And Alloys
Thread Repair Kit, Zinc Plated Steel, 70 Inserts
Mfr # 90497
Zoro # G004206986
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size Various
- Insert Material Steel
- Finish Zinc Plated
- External Thread Size Various
- Number of Inserts 70
Product Information
- Brand Rockmount Research And Alloys
- MFR # 90497
- Zoro # G004206986
- Country of Origin Germany
- Category Thread Repair Kits
Dimensions
Internal Thread Size | Various |
External Thread Size | Various |
Details
Item | Thread Repair Kit |
Insert Material | Steel |
Finish | Zinc Plated |
Number of Inserts | 70 |
Number of Pieces | 70 |
Compatible Material | Fiberglass; Metal; Plastic |
Thickness | Standard Wall |
Includes | 10-units each of 5mm, 6mm, 8mm, 10mm, 12mm and 5-units each of 3mm, 3.5mm, 4mm and 14mm |
Standards | Metric;M |
Description
Rockmount Threaded Inserts - 70-piece Metric Combo Pack
Standard Wall
Metric sizing
Kit includes:
- 10 units each of 5mm, 6mm, 8mm, 10mm, 12mm
- 5 units each of 3mm, 3.5mm, 4mm and 14mm
Rockmount Threaded Inserts are a fast and inexpensive way to solve all your stripped thread needs. Threaded inserts are cylindrical, metal bushings with features on the outside that anchor them into a plastic or metal base material. They provide high-quality, permanent, wear-resistant internal threads and are designed to be installed in molded or drilled holes in one simple step. With Rockmount Inserts, stripped-thread problems can be corrected in minutes with no special tools or procedures. Save time, money and aggravation by simply drilling a new hole and screwing in the self-tapping, case hardened insert.
Standard Wall
Metric sizing
Kit includes:
- 10 units each of 5mm, 6mm, 8mm, 10mm, 12mm
- 5 units each of 3mm, 3.5mm, 4mm and 14mm
Rockmount Threaded Inserts are a fast and inexpensive way to solve all your stripped thread needs. Threaded inserts are cylindrical, metal bushings with features on the outside that anchor them into a plastic or metal base material. They provide high-quality, permanent, wear-resistant internal threads and are designed to be installed in molded or drilled holes in one simple step. With Rockmount Inserts, stripped-thread problems can be corrected in minutes with no special tools or procedures. Save time, money and aggravation by simply drilling a new hole and screwing in the self-tapping, case hardened insert.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0150)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG360562056212)
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (30982)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 50 Inserts (90486)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 140 Inserts (90496)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 50 Inserts (90486F)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-313-8)
- HELI-COIL DIVISION Heli Coil Division He5521-4 Thread Repair Kit 0.25-20 Unc (HE5521-4)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-5)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #4-40, Plain 18-8 Stainless steel (3532-4GK)
- Rockmount Research And Alloys Thread Repair Kits