Shop All Thread Repair Kits
Rockmount Research And Alloys
Thread Repair Kit, Zinc Plated Steel, 50 Inserts
Mfr # 90486
Zoro # G004207013
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size Various
- Insert Material Steel
- Finish Zinc Plated
- External Thread Size Various
- Number of Inserts 50
Product Information
- Brand Rockmount Research And Alloys
- MFR # 90486
- Zoro # G004207013
- Country of Origin Germany
- Category Thread Repair Kits
Dimensions
Internal Thread Size | Various |
External Thread Size | Various |
Details
Item | Thread Repair Kit |
Insert Material | Steel |
Finish | Zinc Plated |
Number of Inserts | 50 |
Number of Pieces | 50 |
Compatible Material | Fiberglass; Metal; Plastic |
Includes | 5 units each of 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 1/2"-13, 1/2"-20, 7/16"-14, and 7/16"-20 |
Thickness | Standard Wall |
Standards | UNC;UNF |
Description
Rockmount Threaded Inserts - 50-piece Combo Pack
Standard Wall
Fractional sizing, Coarse & Fine Threads
Kit includes: 5 units each of 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 1/2"-13, 1/2"-20, 7/16"-14, and 7/16"-20
Rockmount Threaded Inserts are a fast and inexpensive way to solve all your stripped thread needs. Threaded inserts are cylindrical, metal bushings with features on the outside that anchor them into a plastic or metal base material. They provide high-quality, permanent, wear-resistant internal threads and are designed to be installed in molded or drilled holes in one simple step. With Rockmount Inserts, stripped-thread problems can be corrected in minutes with no special tools or procedures. Save time, money and aggravation by simply drilling a new hole and screwing in the self-tapping, case hardened insert.
Standard Wall
Fractional sizing, Coarse & Fine Threads
Kit includes: 5 units each of 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 1/2"-13, 1/2"-20, 7/16"-14, and 7/16"-20
Rockmount Threaded Inserts are a fast and inexpensive way to solve all your stripped thread needs. Threaded inserts are cylindrical, metal bushings with features on the outside that anchor them into a plastic or metal base material. They provide high-quality, permanent, wear-resistant internal threads and are designed to be installed in molded or drilled holes in one simple step. With Rockmount Inserts, stripped-thread problems can be corrected in minutes with no special tools or procedures. Save time, money and aggravation by simply drilling a new hole and screwing in the self-tapping, case hardened insert.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (07576)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.025.0100)
- ZORO SELECT Set Screw, AST, M6x1mm, Flat, 12mm, PK100 (M07860.060.0012)
- MIDWEST FASTENER Rivet Nut, #6-32 Thread Size, 1 in L, Rubber, 10 PK (64542)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 50 Inserts (90486F)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 140 Inserts (90496)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 70 Inserts (90497)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 7/8"-9 (3532-7/8K)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M20-2.50, 6 Inserts (35208)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3621-12.00TWK)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M27-1.50 (82188)
- Rockmount Research And Alloys Thread Repair Kits