Shop All Arc Welding Rod
Rockmount Research And Alloys
Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 11lb
Mfr # 1814
Zoro # G504207001
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel Alloy
- Length 14in
- Tensile Strength 80,000 psi
- Application Deep Penetrating Electrode for Mild Steel Repair with Contamination
- Container Size 11 lb
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1814
- Zoro # G504207001
- Country of Origin Korea, Republic of
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14in |
Container Size | 11 lb |
Details
Material | Carbon Steel Alloy |
Tensile Strength | 80,000 psi |
Application | Deep Penetrating Electrode for Mild Steel Repair with Contamination |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Tartan B
For mild and low alloy steels.
Features:
- Welds Over Dirt and Oil
- 80,000psi Tensile Strength
- Deep Penetration
- Great On Galvanized Steel
- Easy Vertical and Overhead
- Wide Range Of Amperage
Tartan B provides deep penetration deposits without slag interference. In maintenance or production welding, the characteristics of Tartan B enable the welder to produce high strength non-porous welds on pipe in tight corners and overhead. These results are possible even when welding over paint, rust and dirt. Can be run pass on pass over slag.
For mild and low alloy steels.
Features:
- Welds Over Dirt and Oil
- 80,000psi Tensile Strength
- Deep Penetration
- Great On Galvanized Steel
- Easy Vertical and Overhead
- Wide Range Of Amperage
Tartan B provides deep penetration deposits without slag interference. In maintenance or production welding, the characteristics of Tartan B enable the welder to produce high strength non-porous welds on pipe in tight corners and overhead. These results are possible even when welding over paint, rust and dirt. Can be run pass on pass over slag.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Torch 90 Degree (SC929)
- MAGSWITCH Hand Lifter, 400 lb. Max. Pull, Steel (8100795)
- BERNARD Diffuser, Centerfire (DS-1T)
- TURBOTORCH ESAB Victor G150 J-P Light Duty Gas Welding Outfit Tote Kit Without Tanks (0384-0945)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 11lb (1813)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 1lb (1813-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 5/32" Dia., 5lb (1705-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 1lb (1814-1)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 5/32" Dia., 1lb (1825-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/16" Dia., 1lb (1706-1)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033989)
- Rockmount Research And Alloys Arc Welding Rod