Shop All Arc Welding Rod
Rockmount Research And Alloys
Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 1/8" Dia., 11lb
Mfr # 1824
Zoro # G604207017
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel Alloy
- Diameter 1/8 in
- Length 14in
- Tensile Strength 86,000 psi
- Application Smooth running electrode for mild steel repair in all postions and in dirty, rusty or oil-soaked applications
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1824
- Zoro # G604207017
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14in |
Container Size | 11 lb |
Details
Material | Carbon Steel Alloy |
Tensile Strength | 86,000 psi |
Application | Smooth running electrode for mild steel repair in all postions and in dirty, rusty or oil-soaked applications |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Tartan AAA
For mild to medium grade carbon steels, all positions.
Features:
- 86,000 psi Strength
- 28% Elongation
- Micro-Dense Moisture Resistance Coating
- Triple Deoxidized Deposit
- Low Spatter
- Excellent Out Of Position
- Ideal Under Worst Conditions
- Ultimate Puddle Visibility
- Runs Vertical Down
- Pass On Pass Over Slag
Tartan AAA is ideal when strength and ease of control are needed. Welds with Tartan AAA are sound even when dirt, rust, paint, or grease are on the base metal. Triple deoxidizers in Tartan AAA make this possible.
For mild to medium grade carbon steels, all positions.
Features:
- 86,000 psi Strength
- 28% Elongation
- Micro-Dense Moisture Resistance Coating
- Triple Deoxidized Deposit
- Low Spatter
- Excellent Out Of Position
- Ideal Under Worst Conditions
- Ultimate Puddle Visibility
- Runs Vertical Down
- Pass On Pass Over Slag
Tartan AAA is ideal when strength and ease of control are needed. Welds with Tartan AAA are sound even when dirt, rust, paint, or grease are on the base metal. Triple deoxidizers in Tartan AAA make this possible.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Gas Diffuser #3, 4, Pk5 (54A)
- BELL SPORTS Boy Bike Helmet Age8-14 (7085193)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-2)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Inert (0780-0943)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 5/32" Dia., 5lb (3605-5)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini C, 14" Stick Electrode for Joining/Overlay of Inconel and Hastelloy, 1/8" Dia., 11lb (1224)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1105-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 5lb (2333-5)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 5/32" Dia., 11lb (1705)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/32" Dia., 5lb (1703-5)
- ESAB E 316L-17 3/32In 12In 3.7Lb Electrode (OK 63.30)
- Rockmount Research And Alloys Arc Welding Rod