Shop All MIG Welding Wire
Rockmount Research And Alloys
Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .045" Dia., 10lb
Mfr # 7768
Zoro # G504207018
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 10 lb
- Diameter 0.045 in
- Application For field repair of high strength, crack-sensitve and problem steels such as construction equipment.
- Welding Method Flux Core Arc Welding (FCAW)
- Tensile Strength 95,000 psi
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7768
- Zoro # G504207018
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 10 lb |
Diameter | 0.045 in |
Details
Application | For field repair of high strength, crack-sensitve and problem steels such as construction equipment. |
Welding Method | Flux Core Arc Welding (FCAW) |
Tensile Strength | 95,000 psi |
Welding Current Designation | DCEN |
Shielding Type | Self-Shielded |
Elongation (As Welded) | 0.28 |
Description
Polaris Ultra Flux Core
For field repair of high strength, crack-sensitve and problem steels.
Features:
- 95,000 psi Strength
- X-Ray Quality Welds
- Easy Slag Removal
- Runs Vertical Up Or Vertical Down
- 28% Elongation
- Welding Arc Unaffected By Drafts
Polaris Ultra Flux Core is a self-shielded joining wire with excellent out-of-position welding characteristics. Ideal for single or multi-pass applications, it has low spatter, and a smooth spray transfer.
Polaris Ultra Flux Core will weld galvanized steels and contains deoxidizers to counteract the effects of contaminants such as light rust, oil or mill scale. Ideal for “suitcase” type wire feeders.
Polaris Ultra Flux Core applications include tanks, structural steel, heavy equipment, machinery repair and railroad equipment.
For field repair of high strength, crack-sensitve and problem steels.
Features:
- 95,000 psi Strength
- X-Ray Quality Welds
- Easy Slag Removal
- Runs Vertical Up Or Vertical Down
- 28% Elongation
- Welding Arc Unaffected By Drafts
Polaris Ultra Flux Core is a self-shielded joining wire with excellent out-of-position welding characteristics. Ideal for single or multi-pass applications, it has low spatter, and a smooth spray transfer.
Polaris Ultra Flux Core will weld galvanized steels and contains deoxidizers to counteract the effects of contaminants such as light rust, oil or mill scale. Ideal for “suitcase” type wire feeders.
Polaris Ultra Flux Core applications include tanks, structural steel, heavy equipment, machinery repair and railroad equipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 00 (CTIP6290-00)
- AMERICAN BEAUTY TOOLS Total Maintenance Kit, 1/4 to 9/8 (CS-ABKIT)
- LINCOLN ELECTRIC Gun Tube Assembly (KP1928-1)
- TWECO Female Dinse, Cable Connector, PK2 (94251432)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta FC, Hardfacing Wire for High Abrasion and Heavy Impact Situations; Gas Req., .045 Dia., 33lb (7662)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo FC, Flux Core for Build-up and Surfacing of Manganese Steels, Self-shielded, 045" Dia., 10lb (7621)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .045 Dia, 11lb (7044)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .035" Dia., 33lb (7836)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .035" Dia., 10lb (7769)
- STAR TECH WELD ER308L .030 in. Stainless Steel MIG Welding Wire 10 Ibs Spool .030 in. 308L .030 in. 10 Ib Roll (ER308L-.030-10)
- Rockmount Research And Alloys MIG Welding Wire