Shop All Arc Welding Rod
Rockmount Research And Alloys
Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/16" Dia, 11lb
Mfr # 1726
Zoro # G104206978
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1726
- Zoro # G104206978
- Country of Origin United States
- Category Arc Welding Rod
Description
Polaris AAA
For high strength alloy and problem steels such as cast steel, Cor-Ten, nickel bearing and high grade structural steels.
Features:
- Excellent Strength 98,000 psi
- Outstanding Ductility 34% Elongation
- Excellent AC Stability
- Welds Cast Steel
- Moisture Proof, Low Hydrogen
- Can Be Torch Cut
- Welds in All Positions
- Free Machining
- Excellent Sub-Zero Properties
- X-Ray Quality Welds
- No Undercutting
- Stable Arc
Polaris AAA produces sound, heat-treatable welds, even on contaminated metals. Welds have unusual strength and ductility, even at sub-zero temperatures. Welding is easy in all positions and deposits are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, vehicle frames, and all crack sensitive steels. Its extraordinary ductility makes Polaris AAA a good hard-surfacing pad.
For high strength alloy and problem steels such as cast steel, Cor-Ten, nickel bearing and high grade structural steels.
Features:
- Excellent Strength 98,000 psi
- Outstanding Ductility 34% Elongation
- Excellent AC Stability
- Welds Cast Steel
- Moisture Proof, Low Hydrogen
- Can Be Torch Cut
- Welds in All Positions
- Free Machining
- Excellent Sub-Zero Properties
- X-Ray Quality Welds
- No Undercutting
- Stable Arc
Polaris AAA produces sound, heat-treatable welds, even on contaminated metals. Welds have unusual strength and ductility, even at sub-zero temperatures. Welding is easy in all positions and deposits are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, vehicle frames, and all crack sensitive steels. Its extraordinary ductility makes Polaris AAA a good hard-surfacing pad.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Power Cable, Rubber, 25' (WP18) (41V29R)
- TWECO Gas Diffuser, Robotic (1560-1125)
- DRYROD Portable Oven, Type 1,120-240V, 10 lb. (1215500)
- LINCOLN ELECTRIC Welding Helmet, Camouflage Graphic, Green (K4412-4)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1105-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 11lb (2305)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta C, 18" Hardfacing Electrode for Extreme Abrasion Accompanied with Impact, 1/2" dia., 11lb (3674)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 5lb (1813-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 1/8" Dia., 11lb (2374)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 3/32" Dia., 11lb (2373)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC480, 5 lb. (31GH42)
- Rockmount Research And Alloys Arc Welding Rod