Shop All Arc Welding Rod
Rockmount Research And Alloys
Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 1/8" Dia., 5lb
Mfr # 1704-5
Zoro # G104207074
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1704-5
- Zoro # G104207074
- Country of Origin Korea, Republic of
- Category Arc Welding Rod
Description
Polaris A
For high strength alloy and problem steels. Also for Cor-Ten wear resistant and nickel bearing steels.
Features:
- Excellent Strength 95,000psi
- Moisture Proof, Low Hydrogen
- X-Ray Quality Welds
- Outstanding Ductility (33% Elongation)
- Excellent Sub-Zero Properties
- Charpy At -20oF 82ft/lbs
- Highest Impact Resistance
- Crack-Free Results
- Easy To Use in All Positions
- Welds “Tramp” Steels
Polaris A avoids the moisture problems encountered with conventional low hydrogen electrodes. The exceptional elongation of Polaris A makes it ideal for applications involving impact or vibration. Polaris A produces sound, heat-treatable welds even on sulfur or caustic contaminated steels. Welds have extraordinary strength and ductility even at sub-zero temperatures. Deposits are easy to apply in all positions and are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, truck and bus frames, and all crack sensitive steels. Polaris A provides a good pad for hard surfacing due to its extraordinary ductility
For high strength alloy and problem steels. Also for Cor-Ten wear resistant and nickel bearing steels.
Features:
- Excellent Strength 95,000psi
- Moisture Proof, Low Hydrogen
- X-Ray Quality Welds
- Outstanding Ductility (33% Elongation)
- Excellent Sub-Zero Properties
- Charpy At -20oF 82ft/lbs
- Highest Impact Resistance
- Crack-Free Results
- Easy To Use in All Positions
- Welds “Tramp” Steels
Polaris A avoids the moisture problems encountered with conventional low hydrogen electrodes. The exceptional elongation of Polaris A makes it ideal for applications involving impact or vibration. Polaris A produces sound, heat-treatable welds even on sulfur or caustic contaminated steels. Welds have extraordinary strength and ductility even at sub-zero temperatures. Deposits are easy to apply in all positions and are free machining.
Applications include all mining and construction equipment, boilers, tanks, piping, truck and bus frames, and all crack sensitive steels. Polaris A provides a good pad for hard surfacing due to its extraordinary ductility
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Desoldering Wick, 25 ft., 7, Copper, Rosin (7-25L)
- METAL MAN WORK GEAR Metal Man ARC80T Inverter Power 120V DC Stick Welder, 5.4 ft Torch Length, 20 Amp Input (ARC80T)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (78909515)
- BLUE DEMON SS Arc Welding Electrode, 1/16"x14"x1lb (E309L-116-01)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steels, 1/8" Dia., 11lb (1304)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 5lb (2304-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 5lb (2303-5)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 11lb (1104)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 1/8" Dia., 1lb (1704-1)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 11lb (1813)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 50lb (812000198)
- Rockmount Research And Alloys Arc Welding Rod