Shop All Arc Welding Rod
Rockmount Research And Alloys
Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 3/32 Dia, 25lb
Mfr # 1733B-25
Zoro # G404207163
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1733B-25
- Zoro # G404207163
- Country of Origin United States
- Category Arc Welding Rod
Description
Polaris 18
High-quality 7018 for maintenance and fabrication of construction grade steel.
Features:
- Excellent Coating Stability
- Meets or Exceeds A.W.S. E-7018 Specifications
- Machinable Weld Deposits
- 82,000psi Tensile Strength
- 63,000psi Yield Strength
- Charpy rating of 60 ft. lbs. @-20 F
Polaris 18 was developed as a superior replacement for standard 7018. Polaris 18 is ideal for the repair or joining of construction grade steel, or for fabrication/repair of angle iron, channel, I-beams, H-beams, pipe, cold rolled steel, mild steel, low alloy steel and hot, rolled steel.
High-quality 7018 for maintenance and fabrication of construction grade steel.
Features:
- Excellent Coating Stability
- Meets or Exceeds A.W.S. E-7018 Specifications
- Machinable Weld Deposits
- 82,000psi Tensile Strength
- 63,000psi Yield Strength
- Charpy rating of 60 ft. lbs. @-20 F
Polaris 18 was developed as a superior replacement for standard 7018. Polaris 18 is ideal for the repair or joining of construction grade steel, or for fabrication/repair of angle iron, channel, I-beams, H-beams, pipe, cold rolled steel, mild steel, low alloy steel and hot, rolled steel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Wirestripping System, 120V, Thermal Type (FT-802)
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER308L, 10 lb. (24D955)
- POWERWELD Brazing Rod, Low Fuming Bare Bronze, RBCuZnC, 18 x 36, 1 lb (BB18)
- MILLER ELECTRIC TIP, 40 AMP, PK3 (249928)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 1lb (2333-1)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia B, Hardfacing for Severe Abrasion with Low Impact on Manganese Steels, 1/8" Dia., 5lb (3614-5)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 5/32" Dia., 11lb (1705)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 3/32" Dia., 1lb (1203-1)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta C, 18" Hardfacing Electrode for Extreme Abrasion Accompanied with Impact, 1/2" dia., 5lb (3674-5)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/16" Dia, 11lb (1726)
- ESAB Dual Shield 710x-M 045x33/AWS-AWSE71T-1M (245019807)
- Rockmount Research And Alloys Arc Welding Rod