Shop All Arc Welding Rod
Rockmount Research And Alloys
Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 1/8 Dia, 25lb
Mfr # 1734B-25
Zoro # G904207106
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1734B-25
- Zoro # G904207106
- Country of Origin United States
- Category Arc Welding Rod
Description
Polaris 18
High-quality 7018 for maintenance and fabrication of construction grade steel.
Features:
- Excellent Coating Stability
- Meets or Exceeds A.W.S. E-7018 Specifications
- Machinable Weld Deposits
- 82,000psi Tensile Strength
- 63,000psi Yield Strength
- Charpy rating of 60 ft. lbs. @-20 F
Polaris 18 was developed as a superior replacement for standard 7018. Polaris 18 is ideal for the repair or joining of construction grade steel, or for fabrication/repair of angle iron, channel, I-beams, H-beams, pipe, cold rolled steel, mild steel, low alloy steel and hot, rolled steel.
High-quality 7018 for maintenance and fabrication of construction grade steel.
Features:
- Excellent Coating Stability
- Meets or Exceeds A.W.S. E-7018 Specifications
- Machinable Weld Deposits
- 82,000psi Tensile Strength
- 63,000psi Yield Strength
- Charpy rating of 60 ft. lbs. @-20 F
Polaris 18 was developed as a superior replacement for standard 7018. Polaris 18 is ideal for the repair or joining of construction grade steel, or for fabrication/repair of angle iron, channel, I-beams, H-beams, pipe, cold rolled steel, mild steel, low alloy steel and hot, rolled steel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERTi-2, 1 lb. (41R339)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- BERNZOMATIC TORCH PROPANE 16OZ (361530)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #00NX (6290-00NX)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 11lb (2304)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steel, 3/32" Dia., 1lb (1303-1)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1105-5)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/16" Dia, 11lb (1726)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 5lb (2304-5)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 1/8" Dia., 11lb (1724)
- ESAB ATOM ARC 7018 3/32x14x10/HS Stick Electr (255013328)
- Rockmount Research And Alloys Arc Welding Rod