Shop All MIG Welding Wire
Rockmount Research And Alloys
Omega FC, Universal hardfacing for abrasion and impact resistance; Self-Shielded, 1/16" Dia., 25lb
Mfr # 7642
Zoro # G804207084
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7642
- Zoro # G804207084
- Country of Origin United States
- Category MIG Welding Wire
Description
Omega Flux Core
Hardfacing for all ferrous metals requiring excellent abrasion resistance under impact.
Features:
- Hardness 50-54 RC
- Carbide and Austenite Structure
- 88-90% Efficiency
- High Deposition Rate
- Shock Resistant
- Excellent Wear and Abrasion Resistance
- Excellent Self-Shielded Running Characteristics
- Magnetic
Omega Flux Core is a self-shielded general purpose hardfacing wire. Its exceptionally high chrome content provides resistance to the combined forces of abrasion _x000B_and impact.
Omega Flux Core has great versatility and exhibits excellent running characteristics with a high bead contour and high deposition rate.
Proven applications include hardfacing crusher rolls and liners, breaker bars, bucket teeth, hammer mill hammers, pump impeller and liners.
Hardfacing for all ferrous metals requiring excellent abrasion resistance under impact.
Features:
- Hardness 50-54 RC
- Carbide and Austenite Structure
- 88-90% Efficiency
- High Deposition Rate
- Shock Resistant
- Excellent Wear and Abrasion Resistance
- Excellent Self-Shielded Running Characteristics
- Magnetic
Omega Flux Core is a self-shielded general purpose hardfacing wire. Its exceptionally high chrome content provides resistance to the combined forces of abrasion _x000B_and impact.
Omega Flux Core has great versatility and exhibits excellent running characteristics with a high bead contour and high deposition rate.
Proven applications include hardfacing crusher rolls and liners, breaker bars, bucket teeth, hammer mill hammers, pump impeller and liners.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0331-0035)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER309L, 10 lb. (23XM59)
- TWECO Nozzle, Tweco 25CT-62 (12501420)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in (HBA-40510)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 33lb (7174)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 10lb (7113)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta FC, Hardfacing Wire for High Abrasion and Heavy Impact Situations; Gas Req., .045 Dia., 33lb (7662)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 2lb (7112)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo FC, Flux Core for Build-up and Surfacing of Manganese Steels, Self-shielded, 045" Dia., 10lb (7621)
- POWERWELD MIG Wire, Stainless Steel, ER316L, .030" x 10 lb (316L03010)
- Rockmount Research And Alloys MIG Welding Wire