Shop All Brazing Alloys
Rockmount Research And Alloys
Olympia GT, Gas Brazing Alloy with Tungsten Carbide Particles for Cutting Surfaces, 3/16" Dia., 2lb
Mfr # 4616-2
Zoro # G904207243
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Olympia GT is excellent for rock drills, cutters, and in applications where high abrasion and low wear cutting surfaces are needed.
- Dia. (In.) 3/16 in
- Length (In.) 18in
- Material Gas Braze with Tungsten Carbide Particles
- Container Size 2 lb
Product Information
- Brand Rockmount Research And Alloys
- MFR # 4616-2
- Zoro # G904207243
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Dia. (In.) | 3/16 in |
Length (In.) | 18in |
Container Size | 2 lb |
Details
Application | Olympia GT is excellent for rock drills, cutters, and in applications where high abrasion and low wear cutting surfaces are needed. |
Material | Gas Braze with Tungsten Carbide Particles |
Process | Neutral Flame, 1575F (857C) |
Description
Olympia GT
Gas Brazing Alloy for surfacing applications where a hard, abrasive cutting surface is required. Surfaces all metals (except white metals).
Features:
- Near Diamond Hard Tungsten Carbide Particles
- Tough, Ductile Matrix Alloy
- Excellent Abrasive Wear
- Cuts Ceramics and Concrete
- Produces Excellent Gripping Surface
- Cuts All Metals
- Easy Application
- Low Application Temperature
Olympia GT is a unique composite alloy developed for a variety of surface applications. This alloy deposits an abrasive cutting surface consisting of extremely hard tungsten carbide particles which can be used for cutting or drilling, or to form a gripping surface. The matrix alloy is strong, tough, and ductile to give superior composite properties.
Olympia GT is excellent for rock drills, cutters, and in applications where high abrasion and low wear cutting surfaces are needed. Olympia GT is also ideal for fabricating drills or hole saws for masonry ceramics, minerals, etc.
Gas Brazing Alloy for surfacing applications where a hard, abrasive cutting surface is required. Surfaces all metals (except white metals).
Features:
- Near Diamond Hard Tungsten Carbide Particles
- Tough, Ductile Matrix Alloy
- Excellent Abrasive Wear
- Cuts Ceramics and Concrete
- Produces Excellent Gripping Surface
- Cuts All Metals
- Easy Application
- Low Application Temperature
Olympia GT is a unique composite alloy developed for a variety of surface applications. This alloy deposits an abrasive cutting surface consisting of extremely hard tungsten carbide particles which can be used for cutting or drilling, or to form a gripping surface. The matrix alloy is strong, tough, and ductile to give superior composite properties.
Olympia GT is excellent for rock drills, cutters, and in applications where high abrasion and low wear cutting surfaces are needed. Olympia GT is also ideal for fabricating drills or hole saws for masonry ceramics, minerals, etc.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2051B-580)
- POWERWELD Auto-Darkening Welding Helmet with Variable Shade TrueColor Lens, Shades 4-13, Matte Black (PWH9000)
- MILLER ELECTRIC Nozzle, 300/400A, Bore 5/8 In, PK2 (198855)
- TWECO MIG Gun, 450 A, Wire 1/16 In, For Tweco (10401052)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/8" dia., 2lb (4104-2)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/8" Dia., 1lb (6214)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 3/32" dia., 2lb (4103-2)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 2lb (4102-2)
- ROCKMOUNT RESEARCH AND ALLOYS Venus G, Sil Phos Replacement for Repairing All Coppers, Brass, and Bronze, No flux, 1/16" dia, 6ft (5902F)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 3/32" dia., 6ft (5023F)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 6lb (4102)
- Rockmount Research And Alloys Brazing Alloys