Shop All MIG Welding Wire
Rockmount Research And Alloys
Olympia B FC, Flux Core Hardfacing for Severe Abrasion Applications, Self-Shielded, .045" Dia., 25lb
Mfr # 7695
Zoro # G404206999
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7695
- Zoro # G404206999
- Country of Origin United States
- Category MIG Welding Wire
Description
Olympia B Flux Core
Hardfacing to resist abrasion on carbon steels, alloy steels, cast iron and manganese.
Features:
- Excellent Severe Abrasion Resistance
- High Hardness: 62 - 65 RC
- Unsurpassed Self-Shielded Running Characteristics
- Mild Impact Resistance
- Exceptionally High Alloy Content
- High Heat Hardness To 1200oF (664oC)
Olympia B Flux Core is a self-shielded hardface wire with an exceptionally high alloy content for resistance to extreme abrasion applications. The deposits also resist mild impact and high heat. Very suitable for vertical down-hand welding (.045 recommended).
Olympia B Flux Core has a special metal core composition which provides superior abrasion resistant alloying that includes chromium, molybdenum, boron and vanadium. A total alloy content that exceeds 15%, provides an excellent high hardness deposit. This is combined with excellent running characteristics and slag free deposits.
Olympia B Flux Core deposits will stress crack due to their high hardness. Deposits should be limited to two passes.
Hardfacing to resist abrasion on carbon steels, alloy steels, cast iron and manganese.
Features:
- Excellent Severe Abrasion Resistance
- High Hardness: 62 - 65 RC
- Unsurpassed Self-Shielded Running Characteristics
- Mild Impact Resistance
- Exceptionally High Alloy Content
- High Heat Hardness To 1200oF (664oC)
Olympia B Flux Core is a self-shielded hardface wire with an exceptionally high alloy content for resistance to extreme abrasion applications. The deposits also resist mild impact and high heat. Very suitable for vertical down-hand welding (.045 recommended).
Olympia B Flux Core has a special metal core composition which provides superior abrasion resistant alloying that includes chromium, molybdenum, boron and vanadium. A total alloy content that exceeds 15%, provides an excellent high hardness deposit. This is combined with excellent running characteristics and slag free deposits.
Olympia B Flux Core deposits will stress crack due to their high hardness. Deposits should be limited to two passes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 9 (S240-9)
- WYPO Tip Cleaner Kits, (STANDARD)
- MARKAL Temperature Indicator, 275 deg. F (86589)
- POWERWELD TIG Rod, Stainless Steel, ER316L, .035" x 36" (ER316L-035)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .035" Dia., 33lb (7836)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter MIG; For repairing all cast irons and steel to cast iron; highly machinable, .045 Dia, 5lb (7638)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 10lb (7175)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B MIG; For General Purpose Welding of Mild and Medium Carbon Steels, .035" Dia., 11lb (7822)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .045" Dia., 10lb (7768)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- XTRWELD E71T-11 .035 x 2Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11035-2)
- Rockmount Research And Alloys MIG Welding Wire