Shop All Arc Welding Rod
Rockmount Research And Alloys
Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 1lb
Mfr # 2333-1
Zoro # G304206976
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 2333-1
- Zoro # G304206976
- Country of Origin United States
- Category Arc Welding Rod
Description
Jupiter BBB
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron with excellent machinability.
Features:
- Non-Conductive Coating Eliminates Side Arcing
- For use In Tight Spots
- Good Arc Visibility
- Great Weld Appearance
- Soft Stable Arc
- Strength 65,000 psi
- Welds Through Dirt and Oil
- Porosity Free
- Excellent Machinability
- Coating Will Not Overheat Even On AC
Jupiter BBB has a special non-conductive coating, which permits welding in tight spaces without side arcing. It produces fully machinable deposits and allows simple repair of defective, broken or worn castings, even in deep holes or out-of-position. Jupiter BBB has a soft stable arc and low-fuming characteristics that let the welder see and control the arc puddle.
Since Jupiter BBB can generally be used without preheat, cast parts can often be repaired in place without disassembly.
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron with excellent machinability.
Features:
- Non-Conductive Coating Eliminates Side Arcing
- For use In Tight Spots
- Good Arc Visibility
- Great Weld Appearance
- Soft Stable Arc
- Strength 65,000 psi
- Welds Through Dirt and Oil
- Porosity Free
- Excellent Machinability
- Coating Will Not Overheat Even On AC
Jupiter BBB has a special non-conductive coating, which permits welding in tight spaces without side arcing. It produces fully machinable deposits and allows simple repair of defective, broken or worn castings, even in deep holes or out-of-position. Jupiter BBB has a soft stable arc and low-fuming characteristics that let the welder see and control the arc puddle.
Since Jupiter BBB can generally be used without preheat, cast parts can often be repaired in place without disassembly.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD ER70S-6 5/32 x 10Lb. Box priced per pound TIG (CL70S6156-10)
- MILLER ELECTRIC M 25 MIG Gun Consumable Kit, .035 wire (234611)
- PARKER TORCHOLOGY Tweco Style Nozzle, Slip-On, 1/2" Adjustable (1220-1110) (P22-50)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (73423B)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 1/8 Dia, 25lb (1734B-25)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 1/8" Dia., 1lb (1704-1)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 5/32" Dia., 5lb (3605-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 5lb (2303-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 5lb (1813-5)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini C, 14" Stick Electrode for Joining/Overlay of Inconel and Hastelloy, 1/8" Dia., 11lb (1224)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (E7018-332-50)
- Rockmount Research And Alloys Arc Welding Rod