Shop All Arc Welding Rod
Rockmount Research And Alloys
Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 1/8" Dia., 11lb
Mfr # 2334
Zoro # G704207009
Free Shipping & Returns
$1,608.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 2334
- Zoro # G704207009
- Country of Origin United States
- Category Arc Welding Rod
Description
Jupiter BBB
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron with excellent machinability.
Features:
- Non-Conductive Coating Eliminates Side Arcing
- For use In Tight Spots
- Good Arc Visibility
- Great Weld Appearance
- Soft Stable Arc
- Strength 65,000 psi
- Welds Through Dirt and Oil
- Porosity Free
- Excellent Machinability
- Coating Will Not Overheat Even On AC
Jupiter BBB has a special non-conductive coating, which permits welding in tight spaces without side arcing. It produces fully machinable deposits and allows simple repair of defective, broken or worn castings, even in deep holes or out-of-position. Jupiter BBB has a soft stable arc and low-fuming characteristics that let the welder see and control the arc puddle.
Since Jupiter BBB can generally be used without preheat, cast parts can often be repaired in place without disassembly.
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron with excellent machinability.
Features:
- Non-Conductive Coating Eliminates Side Arcing
- For use In Tight Spots
- Good Arc Visibility
- Great Weld Appearance
- Soft Stable Arc
- Strength 65,000 psi
- Welds Through Dirt and Oil
- Porosity Free
- Excellent Machinability
- Coating Will Not Overheat Even On AC
Jupiter BBB has a special non-conductive coating, which permits welding in tight spaces without side arcing. It produces fully machinable deposits and allows simple repair of defective, broken or worn castings, even in deep holes or out-of-position. Jupiter BBB has a soft stable arc and low-fuming characteristics that let the welder see and control the arc puddle.
Since Jupiter BBB can generally be used without preheat, cast parts can often be repaired in place without disassembly.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Gray (22RN62)
- LINCOLN ELECTRIC Full-KVA Adapter Kit, 240V Nema 6-50p (K1816-1)
- WESTWARD Mig Welding Wire, ER4043, 0.047, 1lb (ER4043-047-01)
- AMERICAN BEAUTY TOOLS Bar Solder, Tin/Lead, 0.5 lb. Container (CS-PB50-3)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 1lb (2333-1)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 3/16" Dia., 1lb (2186-1)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1103-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 5/32" Dia., 1lb (1825-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/32" Dia., 5lb (1703-5)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta C, 18" Hardfacing Electrode for Extreme Abrasion Accompanied with Impact, 1/2" dia., 5lb (3674-5)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (ED032589)
- Rockmount Research And Alloys Arc Welding Rod