Shop All Brazing Alloys
Rockmount Research And Alloys
Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 1lb
Mfr # 6212
Zoro # G004207235
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 6212
- Zoro # G004207235
- Country of Origin United States
- Category Brazing Alloys
Description
Gemini SA
An acid flux core silver solder for all metals; stainless, copper, bronze, brass, Monel, cast iron, nickel, and all alloys (no white metals).
Features:
- High Strength 16,000 psi
- Easy To Use
- Very Low Temperature
- No Cadmium Or Lead
- Stainless Color Match
- Ideal For Food Service
- Corrosion Resistant
- No Zinc Or Antimony
- Stays Bright
- High Silver Content
Gemini SA has a great variety of all purpose characteristics. In maintenance many metal repairs can be made with a low temperature solder-like material. Gemini SA produces high strength joints that resist corrosion and stay bright.
No low cost metals such as lead, zinc, antimony or cadmium are used in this unusual product. The high silver content and flux make Gemini SA a universal metal mending tool for hundreds of maintenance application.
An acid flux core silver solder for all metals; stainless, copper, bronze, brass, Monel, cast iron, nickel, and all alloys (no white metals).
Features:
- High Strength 16,000 psi
- Easy To Use
- Very Low Temperature
- No Cadmium Or Lead
- Stainless Color Match
- Ideal For Food Service
- Corrosion Resistant
- No Zinc Or Antimony
- Stays Bright
- High Silver Content
Gemini SA has a great variety of all purpose characteristics. In maintenance many metal repairs can be made with a low temperature solder-like material. Gemini SA produces high strength joints that resist corrosion and stay bright.
No low cost metals such as lead, zinc, antimony or cadmium are used in this unusual product. The high silver content and flux make Gemini SA a universal metal mending tool for hundreds of maintenance application.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, #15 (15/16 In), PK10 (53N89)
- ARC-ZONE Monster16 Double Replacement Nozzle for 3/32" Electrodes (A-MN16-332x2)
- AMERICAN TORCH TIP Power Cable End, 45V06 (45V06)
- AMERICAN TORCH TIP Cutting Tip, size 0 (102D7-0)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 3/32" dia., 2lb (4103-2)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/8" dia., 2lb (4104-2)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 2oz (6242)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini GB, High Silver Brazing Alloy for All Metals (except white), Bare, 1/16" dia., 6ft (5222F)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 2lb (4102-2)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia GT, Gas Brazing Alloy with Tungsten Carbide Particles for Cutting Surfaces, 3/16" Dia., 6lb (4616)
- HOBART FILLER METALS Brazing Alloy, General Purp LFB, 1/8, 3lb (S308846-G16)
- Rockmount Research And Alloys Brazing Alloys