Shop All Brazing Alloys
Rockmount Research And Alloys
Gemini GB, High Silver Brazing Alloy for All Metals (except white), Bare, 1/16" dia., 6ft
Mfr # 5222F
Zoro # G704207238
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 5222F
- Zoro # G704207238
- Country of Origin United States
- Category Brazing Alloys
Description
Gemini GB
Gas brazing alloy for all metals, stainless, copper, bronze, brass, Monel, steel, cast iron, nickel and all alloys (no white metal). Gemini GB is bare wire.
Features:
- High Strength 88,000psi
- Very Simple To Use
- Over 55% Pure Silver
- Excellent Wetting
- Thin Flow and Build Up
- Ideal For Food Service
- Excellent Stainless Color Match
- Very Low Temperature
- Durable Flux Coating
- Cadmium Free
Gemini GB combines low temperature, thin flow and high strength, resulting in an ideal brazing alloy for maintenance repair work. Gemini GB contains well over 55% silver and no cadmium. It is outstanding for use on difficult to braze materials, such as stainless steel and other heat sensitive parts.
The outstanding wetting action of Gemini GB makes it ideal for all types of joints, such as lap, tee, fillet or butt. It is exceptionally easy to use in dissimilar metal applications.
Gas brazing alloy for all metals, stainless, copper, bronze, brass, Monel, steel, cast iron, nickel and all alloys (no white metal). Gemini GB is bare wire.
Features:
- High Strength 88,000psi
- Very Simple To Use
- Over 55% Pure Silver
- Excellent Wetting
- Thin Flow and Build Up
- Ideal For Food Service
- Excellent Stainless Color Match
- Very Low Temperature
- Durable Flux Coating
- Cadmium Free
Gemini GB combines low temperature, thin flow and high strength, resulting in an ideal brazing alloy for maintenance repair work. Gemini GB contains well over 55% silver and no cadmium. It is outstanding for use on difficult to braze materials, such as stainless steel and other heat sensitive parts.
The outstanding wetting action of Gemini GB makes it ideal for all types of joints, such as lap, tee, fillet or butt. It is exceptionally easy to use in dissimilar metal applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/16", 50 lb (ED028706)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK10 (31GH66)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER308L, 1 lb. (41R342)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SR, General-Purpose Rosin Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 1lb (6222)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/8" dia., 2lb (4104-2)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 2oz (6242)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SR, General-Purpose Rosin Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 2oz (6252)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 2lb (4102-2)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia GT, Gas Brazing Alloy with Tungsten Carbide Particles for Cutting Surfaces, 3/16" Dia., 2lb (4616-2)
- HARRIS Brazing Alloy (40F3184)
- Rockmount Research And Alloys Brazing Alloys