Shop All MIG Welding Wire
Rockmount Research And Alloys
Gemini 316L MIG; For Corrosion Resistant Repair of 316L and other stainless types, .035 Dia, 2lb
Mfr # 7253
Zoro # G504207148
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7253
- Zoro # G504207148
- Country of Origin India
- Category MIG Welding Wire
Description
Gemini 316L MIG
For welding type 316L stainless and most other stainless types
Features:
- 88,000psi Strength
- Superior Corrosion Resistance
- Crack Resistant
- Resists Pitting
Gemini 316L MIG is a high alloy molybdenum bearing solid welding wire that is excellent for corrosion resistant deposits. The high chrome and nickel content with molybdenum make this alloy a superior choice for applications in the chemical, food and refinery industries. It is suitable for many stainless types found in repair welding situations and is especially resistant to cracking. Gemini – 316L MIG is ideal for “suitcase” type wire feeders.
For welding type 316L stainless and most other stainless types
Features:
- 88,000psi Strength
- Superior Corrosion Resistance
- Crack Resistant
- Resists Pitting
Gemini 316L MIG is a high alloy molybdenum bearing solid welding wire that is excellent for corrosion resistant deposits. The high chrome and nickel content with molybdenum make this alloy a superior choice for applications in the chemical, food and refinery industries. It is suitable for many stainless types found in repair welding situations and is especially resistant to cracking. Gemini – 316L MIG is ideal for “suitcase” type wire feeders.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, 4500 lb., 16-59/64in.D (TW28-30-12K)
- MAGNAFLUX Electromagnetic Particle Yoke (Y-2)
- WALTER SURFACE TECHNOLOGIES Stainless Steel Cleaner, 5.2 gal. (54A097)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide (KH1000)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 33lb (7174)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B MIG; For General Purpose Welding of Mild and Medium Carbon Steels, .035" Dia., 11lb (7822)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 11lb (7034)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan FC, For Repairing Thin Carbon Steel - Clean or Contaminated, Self-Shielded, .035 Dia., 10lb (7873)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XP03)
- Rockmount Research And Alloys MIG Welding Wire