Shop All Arc Welding Rod
Rockmount Research And Alloys
Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 5/32" Dia., 1lb
Mfr # 2185-1
Zoro # G704207030
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel Alloy
- Length 14in
- Application For removing welds or base metals with very little effort.
- Container Size 1 lb
- Welding Method Arc Gouging
Product Information
- Brand Rockmount Research And Alloys
- MFR # 2185-1
- Zoro # G704207030
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14in |
Container Size | 1 lb |
Details
Material | Carbon Steel Alloy |
Application | For removing welds or base metals with very little effort. |
Welding Method | Arc Gouging |
Welding Current Designation | AC, DCEN |
Description
Electra AAA
Cuts, grooves, pierces, gouges and preps all metals, except magnesium.
Features:
- No Carbon Deposits
- Easy Re-Strike
- High Arc Force
- AC/DC
- Use in All Positions
- Low Work Temperature
Electra AAA is a gouging and cutting electrode designed to provide you with exceptional gouging, piercing and cutting capabilities. Electra AAA features low smoke, high arc force and low fumes.
Cuts, grooves, pierces, gouges and preps all metals, except magnesium.
Features:
- No Carbon Deposits
- Easy Re-Strike
- High Arc Force
- AC/DC
- Use in All Positions
- Low Work Temperature
Electra AAA is a gouging and cutting electrode designed to provide you with exceptional gouging, piercing and cutting capabilities. Electra AAA features low smoke, high arc force and low fumes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Solder Mask, For Circuit Board (CM8)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- DRILLCO Surfox-M Alu 100Ml (54A131)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (4533)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 3/16" Dia., 1lb (2186-1)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 1/8" Dia., 1lb (2184-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 1/8" Dia., 1lb (2374-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 1/8 Dia, 25lb (1734B-25)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/16" Dia, 11lb (1726)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 5/32" Dia., 1lb (1825-1)
- BLUE DEMON Cutting/Chamfer, Electrode, 3/32"x14", 5lb. (BD-8000-332-05)
- Rockmount Research And Alloys Arc Welding Rod