Shop All Arc Welding Rod
Rockmount Research And Alloys
Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb
Mfr # 1104-1
Zoro # G904207168
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1104-1
- Zoro # G904207168
- Country of Origin United States
- Category Arc Welding Rod
Description
Brutus A
For dissimilar and all categories of steel-tool, high alloy, nickel alloy, stainless, manganese and cast steels. Can be used for broken bolt extraction and one-sided welds.
- Superior Strength 125,000 psi
- Highly Ductile 35% Elongation
- Ideal For Dissimilar Steels
- Use For Broken Stud Extraction
- Easy To Use In All Positions
- Wear and Shock Resistant
- Prevents Undercutting
- Low Heat Requirements
- Excellent Corrosion Resistance
Brutus A is for the maintenance welder who often does not know the type of steel he is welding or must weld dissimilar steels. Brutus A is easy to weld in all positions _x000B_and produces sound super-strength yet ductile welds. These fully machinable deposits have no hard spots. In many cases the maintenance welder is unable to weld on both sides of the joint. In these circumstances the use of Brutus A with its superior strength and ductility is essential.
Excellent for use on tools, dies, pressure vessels, springs, stainless steels and dissimilar combinations. Ideal to build up shafting, agitator blades and for use on construction and mining equipment.
For dissimilar and all categories of steel-tool, high alloy, nickel alloy, stainless, manganese and cast steels. Can be used for broken bolt extraction and one-sided welds.
- Superior Strength 125,000 psi
- Highly Ductile 35% Elongation
- Ideal For Dissimilar Steels
- Use For Broken Stud Extraction
- Easy To Use In All Positions
- Wear and Shock Resistant
- Prevents Undercutting
- Low Heat Requirements
- Excellent Corrosion Resistance
Brutus A is for the maintenance welder who often does not know the type of steel he is welding or must weld dissimilar steels. Brutus A is easy to weld in all positions _x000B_and produces sound super-strength yet ductile welds. These fully machinable deposits have no hard spots. In many cases the maintenance welder is unable to weld on both sides of the joint. In these circumstances the use of Brutus A with its superior strength and ductility is essential.
Excellent for use on tools, dies, pressure vessels, springs, stainless steels and dissimilar combinations. Ideal to build up shafting, agitator blades and for use on construction and mining equipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Handheld Tungsten Grinder, 120V (PW32000TG)
- XTRWELD ECTWC20 Tweco Style Copper Ground Clamp, 200 Amp (GCT200)
- WILSON Wilson Transparent Welding Curtains (37607)
- STAR TECH WELD E6013 Welding Rod 3/32IN Stick Welding Electrodes 5Lbs with Soft Steady Arc 3/32IN 5 Pound Box (E6013-094-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 11lb (1814)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/32" Dia., 1lb (1703-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 5/32" Dia., 5lb (1705-5)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 3/16" Dia., 5lb (1016-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 1/8" Dia., 5lb (1824-5)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1103-1)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 1/8, 10Lb. Box priced per pound (SE7018H4RSEL125-10)
- Rockmount Research And Alloys Arc Welding Rod