Shop All MIG Welding Wire
Rockmount Research And Alloys
Apollo FC, Flux Core for Build-up and Surfacing of Manganese Steels, Self-shielded, 045" Dia., 10lb
Mfr # 7621
Zoro # G704207139
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7621
- Zoro # G704207139
- Country of Origin United States
- Category MIG Welding Wire
Description
Apollo Flux Core
Flux core arc welding wire for buildup, wear surfacing and joining of manganese steels.
Features:
- 120,000psi Strength
- 40% Elongation
- Non-Magnetic Deposit
- Minimum Spatter Loss
- Deposits Can Be Flame Cut
- Deposit Thickness As Required
- Crack Resistant
- Austenite Micro-Structure
- Self Shielded
Apollo Flux Core is a self shielded high manganese alloy wire. It is the welder’s choice for the tough buildup jobs, and for joining manganese to manganese or manganese to low alloy steels. Apollo Flux Core has an extra high chrome, nickel and manganese content which produces a weld that combines strength, ductility and crack resistance while work hardening under impact. Apollo Flux Core runs with a minimum of spatter and has a uniform slag coverage. The deposit can be flame cut, but it is difficult to machine.
As deposited Apollo Flux Core is 200 Brinnel (15RC) and will work harden to 550 Brinell (55RC). This provides outstanding metal-to-metal wear resistance in many applications. Apollo Flux Core also produces an extremely sound base build-up for a hard overlay of Omega Flux Core. If gas shielding is available, Olympia Flux Core or Zeta Flux Core would also be very suitable.
Flux core arc welding wire for buildup, wear surfacing and joining of manganese steels.
Features:
- 120,000psi Strength
- 40% Elongation
- Non-Magnetic Deposit
- Minimum Spatter Loss
- Deposits Can Be Flame Cut
- Deposit Thickness As Required
- Crack Resistant
- Austenite Micro-Structure
- Self Shielded
Apollo Flux Core is a self shielded high manganese alloy wire. It is the welder’s choice for the tough buildup jobs, and for joining manganese to manganese or manganese to low alloy steels. Apollo Flux Core has an extra high chrome, nickel and manganese content which produces a weld that combines strength, ductility and crack resistance while work hardening under impact. Apollo Flux Core runs with a minimum of spatter and has a uniform slag coverage. The deposit can be flame cut, but it is difficult to machine.
As deposited Apollo Flux Core is 200 Brinnel (15RC) and will work harden to 550 Brinell (55RC). This provides outstanding metal-to-metal wear resistance in many applications. Apollo Flux Core also produces an extremely sound base build-up for a hard overlay of Omega Flux Core. If gas shielding is available, Olympia Flux Core or Zeta Flux Core would also be very suitable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Magnetic Holder, Small, 75 lb Capacity (M063)
- MR. HEATER Hose Assmb T & Y Conn5' (F273710)
- AMERICAN TORCH TIP Electrode Air, PK5 (120433ATTC)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-101-2)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .045 Dia, 33lb (7045)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 10lb (7175)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 2lb (7112)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini 316L MIG; For Corrosion Resistant Repair of 316L and other stainless types, .035 Dia, 2lb (7253)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 2lb (7033)
- BLUE DEMON Duplex SS, Weld Wire, 3/32"x36", 10lb. (ER2209-094-10T)
- Rockmount Research And Alloys MIG Welding Wire