Shop All Arc Welding Rod
Rockmount Research And Alloys
Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 1/8" Dia., 11lb
Mfr # 1014
Zoro # G804207039
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1014
- Zoro # G804207039
- Country of Origin United States
- Category Arc Welding Rod
Description
Apollo B
For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
Features:
- High Strength 105,000psi
- Resistant To Severe Impact
- Superior Ductility (37% Elongation)
- Fast, Easy Deposition
- Tough, Yet Machinable
- Deposit Hardness 20 RC, Work Hardens To 40-45 RC
- Good Corrosion Resistance and Hot Hardness To 1000oF (538oC)
Apollo B produces sound welds that combine excellent strength, impact resistance, abrasion resistance and joining properties. It can join stainless to carbon steel, and other combinations of dissimilar and hard-to-weld steels. The special low-hydrogen coating gives spatter-free welds and ease of operation in all positions. Ideal for build-up situations requiring tough but machinable deposits.
Applications include joining wedge bars to dipper teeth, repairing cracked crusher rolls, surfacing valve seats, and welding alloy steel lips to manganese buckets. Apollo B is also effective for building up manganese and carbon steels before overlaying with a very high abrasion resistant material, such as our Olympia, Omega or Zeta products.
For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
Features:
- High Strength 105,000psi
- Resistant To Severe Impact
- Superior Ductility (37% Elongation)
- Fast, Easy Deposition
- Tough, Yet Machinable
- Deposit Hardness 20 RC, Work Hardens To 40-45 RC
- Good Corrosion Resistance and Hot Hardness To 1000oF (538oC)
Apollo B produces sound welds that combine excellent strength, impact resistance, abrasion resistance and joining properties. It can join stainless to carbon steel, and other combinations of dissimilar and hard-to-weld steels. The special low-hydrogen coating gives spatter-free welds and ease of operation in all positions. Ideal for build-up situations requiring tough but machinable deposits.
Applications include joining wedge bars to dipper teeth, repairing cracked crusher rolls, surfacing valve seats, and welding alloy steel lips to manganese buckets. Apollo B is also effective for building up manganese and carbon steels before overlaying with a very high abrasion resistant material, such as our Olympia, Omega or Zeta products.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .045, Pk10 (11H-45)
- MILLER ELECTRIC 7" Tungsten Electrode 1/8" Dia., Pk10 (WC018X7)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-14-35-25)
- BERNZOMATIC Torch Kit High Heat (TS4000ZKC)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 11lb (2305)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 5/32" Dia., 11lb (1705)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 11lb (2333)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini C, 14" Stick Electrode for Joining/Overlay of Inconel and Hastelloy, 1/8" Dia., 1lb (1224-1)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1105-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 5lb (1813-5)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 1/8" Dia., 5lb (1704-5)
- Rockmount Research And Alloys Arc Welding Rod