Shop All Arc Welding Rod
Rockmount Research And Alloys
Apollo A, 14" Stick Electrode for Joining, Build-Up, Surfacing of Manganese Steels, 1/8" Dia., 5lb
Mfr # 1004-5
Zoro # G704206934
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Manganese Nickel Chromimum Alloy
- Diameter 1/8 in
- Length 14in
- Tensile Strength 135,000 psi
- Application For Joining, Build-Up, Surfacing of Manganese Steels
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1004-5
- Zoro # G704206934
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14in |
Container Size | 5 lb |
Details
Material | High-Manganese Nickel Chromimum Alloy |
Tensile Strength | 135,000 psi |
Application | For Joining, Build-Up, Surfacing of Manganese Steels |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Apollo A
For joining, build-up and wear surfacing of all low alloy, manganese, medium and high carbon steels.
Features:
- High Strength 135,000psi
- Shock and Abrasion Resistant
- Deposit 185 Brinell (11 RC)
- Work Hardens To 55 RC
- Cuts Easily With A Torch
- Excellent For Manganese Steels
- No Pre-Heat Or Peening
- Flux Coating Not Affected By Moisture
- Good Ductility
- Low Friction Surface
Apollo A has been developed to produce the most crack resistant welds for use on heavy equipment. Under impact, Apollo A work hardens considerably to resist wear. In addition, this alloy has extraordinary strength combined with excellent ductility (30% elongation). It is superior for metal-to-metal wear applications.
When equipment is exposed to stress, shock, impact or abrasion, Apollo A is an ideal welding material. Outstanding results are found on all critical joints and when impact is present as in rails, frogs and cross overs. Use for manganese wear plates, buckets, crushers, hammers, dragline chains and pins.
For joining, build-up and wear surfacing of all low alloy, manganese, medium and high carbon steels.
Features:
- High Strength 135,000psi
- Shock and Abrasion Resistant
- Deposit 185 Brinell (11 RC)
- Work Hardens To 55 RC
- Cuts Easily With A Torch
- Excellent For Manganese Steels
- No Pre-Heat Or Peening
- Flux Coating Not Affected By Moisture
- Good Ductility
- Low Friction Surface
Apollo A has been developed to produce the most crack resistant welds for use on heavy equipment. Under impact, Apollo A work hardens considerably to resist wear. In addition, this alloy has extraordinary strength combined with excellent ductility (30% elongation). It is superior for metal-to-metal wear applications.
When equipment is exposed to stress, shock, impact or abrasion, Apollo A is an ideal welding material. Outstanding results are found on all critical joints and when impact is present as in rails, frogs and cross overs. Use for manganese wear plates, buckets, crushers, hammers, dragline chains and pins.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62R)
- AMERICAN TORCH TIP Nozzle, 10N44, PK10 (10N44)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 0.045"x36", 1lb (ER70S2-045-01T)
- AMERICAN TORCH TIP Connector Assembly, For Use With Tweco (104)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 1/8" Dia., 5lb (2334-5)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1104-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 1lb (2304-1)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 5lb (1813-5)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 3/32" Dia., 11lb (1103)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 3/16" Dia., 5lb (1016-5)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED031030)
- Rockmount Research And Alloys Arc Welding Rod